Buy more than* S$200* and get FREE SHIPPING

  • LOBSTER Mungo Multi Plug

LOBSTER Mungo Multi Plug MM635B

5.00 (1)
Item.#
02273966
Mfr.#
MM635B
Package Qty.
1Box(100PC)
Ship pack of
1
15.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use only upon thorough consideration of work conditions. Please use after thoroughly reading and understanding user manual.
Dimension / Size (mm)
phi 6 X 35
TRUSCO Part Number
124-6666
Compatible Screws (mm)
Concrete and an ALC cavernous block: 3.0-4, hollow walls (chalk wall etc.):3-3.5
Purpose
For mounting on various tools and equipment for ALC, concrete, and hollow walls.
Pilot Hole Diameter (phi mm)
6
Compatible Base Material Thickness (mm)
Hollow wall (chalk wall etc.): 5.5-12.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed to the gypsum board
5
From Japan
On 2016-06-22 17:49:43
It can be fixed to pat gypsum board. Glad when the number is often a little more cheaply.
This review is about item#02273966.