Buy more than* S$200* and get FREE SHIPPING

  • LOBSTER Mungo Multi Plug

LOBSTER Mungo Multi Plug MM850B

5.00 (1)
Item.#
02273975
Mfr.#
MM850B
Package Qty.
1Box(50PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use only upon thorough consideration of work conditions. Please use after thoroughly reading and understanding user manual.
Dimension / Size (mm)
phi8 x 50
TRUSCO Part Number
124-6674
Compatible Screws (mm)
Concrete and ALC hollow block: 4.5-6, hollow walls (chalk wall etc.):4-4.5
Purpose
For mounting on various tools and equipment for ALC, concrete, and hollow walls.
Pilot Hole Diameter (phi mm)
8
Compatible Base Material Thickness (mm)
Hollow wall (chalk wall etc.): 5.5-15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fastening to gypsum board
5
From Japan
On 2016-06-22 17:49:43
I could fix it to a patchy board. I am happy that it is a bit cheaper and has more numbers.
This review is about item#02273966.