Buy more than* S$200* and get FREE SHIPPING

  • Shrimp Mongo Nylon Plug

Shrimp Mongo Nylon Plug MP1050B

5.00 (8)
Item.#
02273984
Mfr.#
MP1050B
Package Qty.
1Box(50PC)
Ship pack of
1
17.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Screws (mm)
6.2 - 8.0
Pilot Hole Diameter (phi mm)
10
Dimension (phi x mm)
10x50
Application
For equipment installation on concrete, ALC, tiles, mortars, blocks, bricks, etc.
Dimension / Size (mm)
phi10x50
TRUSCO Part Number
124-0242
Others
Adjustment screw. Wood screws, tapping screw drill hole size (mm):6.2-8.0
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Line construction of the phone
5
From Japan
On 2016-12-21 09:00:45
Of me, long products. We are firm.
This review is about item#2274011.
Hardware attached to a block wall
5
From Japan
On 2014-12-08 15:16:16
But I hope the more price becomes cheaper.
This review is about item#02274011.
Bracket attached to the building
5
From Japan
On 2014-06-21 05:29:55
Because cheaper than buying at the store you bought always. So come the next day of ordering It survived not need any time to go to buy.
This review is about item#02274011.
Induction sign, projecting sign.
5
From Japan
On 2014-01-19 14:28:23
We are using much about another 10 years. I was using a variety, the better hardness, good ease of use.
This review is about item#02274011.
Used in plumbing pipe fixing of air conditioning construction
5
From Japan
On 2013-11-06 13:07:36
Material does not bend when placed in tight hole Quite pretty
This review is about item#02274011.
Mounting of the label to concrete
5
From Japan
On 2013-04-18 09:17:33
It is a repeat It is always then with buying of other goods Cheaper as cheap if it is good
This review is about item#02274011.
Such as the installation of plumbing in the electrical work
5
From Japan
On 2012-11-19 20:58:06
Also looking for where, here it was cheap
This review is about item#02274011.
As Carl plug
5
From Japan
On 2011-03-21 22:54:21
No inferiority
This review is about item#02274011.