Buy more than* S$200* and get FREE SHIPPING

  • Shrimp Mongo Nylon Plug

Shrimp Mongo Nylon Plug MP525B

5.00 (8)
Item.#
02274011
Mfr.#
MP525B
Package Qty.
1Box(300PC)
Ship pack of
1
24.18 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Dimension (phi x mm)
5 x 25
Dimension / Size (mm)
phi 5 X 25
TRUSCO Part Number
124-0218
Compatible Screws (mm)
2.7 - 4.1
Pilot Hole Diameter (phi mm)
5
Application
Multi use plug which can be used for both hollow walls, such as chalk walls, and concrete and ALC.
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Telephone line construction
5
From Japan
On 2016-12-21 09:00:45
In me, it is a long-selling item. I am firm.
This review is about item#2274011.
Hardware installation on block wall
5
From Japan
On 2014-12-08 15:16:16
I hope the price will be cheaper.
This review is about item#02274011.
Mounting bracket to building
5
From Japan
On 2014-06-21 05:29:55
I always bought it because it is cheaper than buying at a store. I come to the next day of ordering so I do not need the trouble of going to buy it.
This review is about item#02274011.
Induction sign, stick out sign.
5
From Japan
On 2014-01-19 14:28:23
I have been using it for about 10 years. I used a lot, but better hardness, ease of use is better.
This review is about item#02274011.
Used for piping pipes for air conditioner construction
5
From Japan
On 2013-11-06 13:07:36
Materials are hard not to bend when putting firmly in the hole quite well
This review is about item#02274011.
Installation of signs on concrete
5
From Japan
On 2013-04-18 09:17:33
It is a repeat It is always buying other goods The cheapest is better.
This review is about item#02274011.
For electrical installation and installation of piping etc
5
From Japan
On 2012-11-19 20:58:06
No matter where you looked it was cheap here
This review is about item#02274011.
As a curl plug
5
From Japan
On 2011-03-21 22:54:21
Inferior
This review is about item#02274011.