Buy more than* S$200* and get FREE SHIPPING

  • Lobster Nail Plug

Lobster Nail Plug NP535

4.75 (4)
Item.#
02274063
Mfr.#
NP535
Package Qty.
1Box(200PC)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Attachment Thickness (mm)
6
Length (mm)
(Sleeve) 35
Pilot Hole Diameter (phi mm)
5
Material
Body: Nylon bis: Steel
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Mounting bracket to RC block base
5
From Japan
On 2016-10-03 18:28:20
It is possible to fix with considerable strength and it is ideal for fixing to a block
This review is about item#2274081.
Fix plywood to concrete part
4
From Japan
On 2015-09-09 14:48:44
I used Hilty's equivalent plug, but it is somewhat cheap and easy to use because it is the same.
This review is about item#02274054.
Light iron foundation runner - fixed
5
From Japan
On 2014-09-17 18:05:08
Plastic is hard and easy to drive.
This review is about item#02274054.
Fixing of air conditioner, conduit etc.
5
From Japan
On 2014-03-15 20:57:57
Duct of air conditioner etc. can pull down hole from the top of the duct and insert curl as it is, so the work will proceed smoothly without need for marking. Insertion is possible even if you hammer with a hammer or tighten with a screwdriver. The nail anchor of another person is bent at the time of insertion because the curled part is soft, but this product is easy to insert without bending because the white curled part is hard.
This review is about item#02274045.