Buy more than* S$200* and get FREE SHIPPING

  • Cable Stripper

Cable Stripper CS16

4.50 (2)
Item.#
02274343
Mfr.#
CS16
Package Qty.
1PC
Ship pack of
1
41.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use on live wires (wires through which a live electrical current is flowing).Risk of electric shock., Please do not use on live wires (wires through which a live electrical current is flowing).Risk of electric shock.
Weight (g)
75
TRUSCO Part Number
123-8761
Compatible Cable Outside Diameter (phi mm)
4 - 16
Overall Length (mm)
128
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tashinke - used in stripping the outer skin of the bull
4
From Japan
On 2014-07-25 10:08:21
Cutter until now - had been peeled with a knife, but was in trouble not towards well. This Ke - Bull stripper - I think easy to use lightly.
This review is about item#02274352.
Use the peeling work at the time of device connection
5
From Japan
On 2014-02-24 16:12:37
Blade's but selfishness is good use there is a surprisingly strength Slim
This review is about item#02274343.