Buy more than* S$200* and get FREE SHIPPING

  • Cable Stripper

Cable Stripper CS28

4.67 (3)
Item.#
02274352
Mfr.#
CS28
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use on live wires (wires through which a live electrical current is flowing).Risk of electric shock., Please do not use on live wires (wires through which a live electrical current is flowing).Risk of electric shock.
Weight (g)
75
TRUSCO Part Number
123-8779
Compatible Cable Outside Diameter (phi mm)
8 - 28
Overall Length (mm)
132
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
In-board terminal processing
5
From Japan
On 2018-01-19 16:43:48
What used to be conventionally used is difficult to adjust the blade, sometimes scratched the cable core wire, but the stripper of this time purchased item can be used safely when working.
This review is about item#2274352.
It is used for peeling the outer skin of the multi-core cable
4
From Japan
On 2014-07-25 10:08:21
I had been peeling with a cutter - knife until now, but I was in trouble and it was not working properly. I think this cable stripper is light and easy to use.
This review is about item#02274352.
Used for peeling work when connecting equipment
5
From Japan
On 2014-02-24 16:12:37
The blade is narrow but unexpectedly strong and easy to use
This review is about item#02274343.