Buy more than* S$200* and get FREE SHIPPING

  • Wire Stripper

Wire Stripper LS55

4.67 (3)
Item.#
02274395
Mfr.#
LS55
Package Qty.
1PC
Ship pack of
1
64.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Range (mm2)
0.1 - 5.5
Overall Length (mm)
170
Specification
With sharp cutter
Weight (g)
220
TRUSCO Part Number
123-8248
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
IV line of scalping
5
From Japan
On 2016-06-02 14:33:40
It is very easy to use.
This review is about item#02274395.
Lighting equipment construction
5
From Japan
On 2013-10-28 14:30:12
Adjustment is easy, corresponding to a fairly wide range of wire. Handling is also a simple and good. Only, it is sometimes a hand to the handle is sandwiched between and deal with bare hands. Treatment can become a problem is not.
This review is about item#02274395.
Cable production and equipment of wiring
4
From Japan
On 2013-09-18 13:11:50
Those that are currently in use, but there is a stopper for a constant length of the peeling part Not in this product, because by the analog-like visual confirmation of a gauge, not a constant Mukishiro. On the other hand, it can also correspond to the peeling of fairly thick wire (# 10) convenient.
This review is about item#02274395.