Buy more than* S$200* and get FREE SHIPPING

  • Chicago type clamper

Chicago type clamper CC4

4.00 (3)
Item.#
02274982
Mfr.#
CC4
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
for Rope ,track number, twisted line steel,iron rod, for Rope ,track number, twisted line steel,iron rod
Type
Clamper
TRUSCO Part Number
116-7294
Bracing Wire Capability (kg)
1000
Abstract
Chicago type
Weight (kg)
1.1
Wiregrip Capacity
5.0 - 20mm
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It is used in conjunction with lever block and wire rope to make temporary hanging work of goods, adjustment of machine mounting position, and so on.
5
From Japan
On 2016-01-18 07:38:01
It is an indispensable item in our industry. Since it falls when the load comes off, attention is required for handling. In the impressive appearance I get a little cheaper feeling. Our business can not be established without a kore, but is not it a thing we can not do cheaper a bit ...
This review is about item#02274973.
It was used for installation work of steel wire wire.
2
From Japan
On 2015-11-06 17:16:21
I would like to improve so that clothing wires can be used.
This review is about item#02274973.
It is used at the time of crane wire rope irregular winding correction. In combination with the lever block, pull out so that the hook does not fall even if you pull out the wire. Also, when you set up Messenger Wire, your hands are empty so even one person can easily mount turnbuckles.
5
From Japan
On 2010-09-05 10:25:09
It is safe to hold down so that the wire will not escape from the opening.
This review is about item#02274982.