Buy more than* S$200* and get FREE SHIPPING

  • Lever Hoist

Lever Hoist D3

5.00 (1)
Item.#
02275016
Mfr.#
D3
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cable way work such as erlectric power, electric facilities, and network communications. For wiring of covered cord., Cable way work such as erlectric power, electric facilities, and network communications. For wiring of covered cord.
Abstract
Electric facility for
TRUSCO Part Number
116-6654
Wiregrip Capacity
1.2mm to 15mm
Body Weight (kg)
2.4
Accessories
Body, (DC3), Shitte wire 3-inch 3-inch electric facility clamper
2014 TRUSCO Published Page
2-0972
Type
Schimmel
Mass (kg/set)
3.8
Bracing Wire Capability (kg)
500
Weight (kg)
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gardening, agricultural greenhouse house Taniya, I use it for steel wire lining of the side part
5
From Japan
On 2016-06-23 22:37:34
Since the thing which used before was broken, it purchased it, it is optimum for electric wire and steel wire tensioning There is no place to improve but I will lose it if I do not know this product another one will be purchased
This review is about item#02275016.