Buy more than* S$200* and get FREE SHIPPING

  • Electric Work Clamper

Electric Work Clamper DC3

5.00 (2)
Item.#
02275052
Mfr.#
DC3
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0972
Bracing Wire Capability (kg)
500
Weight (kg)
0.7
TRUSCO Part Number
116-7154
Wiregrip Capacity
1.2 to 15mm, 20[] to 125[]
Abstract
Electric facility for
Type
Clamper
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Grape shelving
5
From Japan
On 2017-06-19 19:53:49
It does not slip, it is cheap, sturdy and more comfortable than I imagined.
This review is about item#2275095.
Utilized for rope winch rope connection when knocking down a troubled tree which is not thick, not upright, or bent in complex shape.
5
From Japan
On 2013-03-15 16:55:53
Setting is not complicated like a clip, it is better to be instantaneous. But it's expensive!
This review is about item#02275061.