Buy more than* S$200* and get FREE SHIPPING

  • Electric Work Clamper

Electric Work Clamper DC4

5.00 (2)
Item.#
02275061
Mfr.#
DC4
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0972
Bracing Wire Capability (kg)
1000
Weight (kg)
1.3
TRUSCO Part Number
116-7162
Wiregrip Capacity
5.0 to 20mm, 14 [] to 250 []
Abstract
Electric facility for
Type
Clamper
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Grape shelving
5
From Japan
On 2017-06-19 19:53:49
It does not slip, it is cheap, sturdy and more comfortable than I imagined.
This review is about item#2275095.
Utilized for rope winch rope connection when knocking down a troubled tree which is not thick, not upright, or bent in complex shape.
5
From Japan
On 2013-03-15 16:55:53
Setting is not complicated like a clip, it is better to be instantaneous. But it's expensive!
This review is about item#02275061.