Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electric Work Clamper

Electric Work Clamper KC3

5.00 (3)
Item.#
02275095
Mfr.#
KC3
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0972
Wiregrip Capacity
3 to 10mm
Abstract
Fruit trees for
TRUSCO Part Number
116-7316
Bracing Wire Capability (kg)
500
Weight (kg)
0.7
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Messenger's dash line
5
From Japan
On 2018-03-05 16:09:03
Although it is for future use, it seems that it can be used without problems as seen
This review is about item#2275052.
Grape shelving
5
From Japan
On 2017-06-19 19:53:49
It does not slip, it is cheap, sturdy and more comfortable than I imagined.
This review is about item#2275095.
Utilized for rope winch rope connection when knocking down a troubled tree which is not thick, not upright, or bent in complex shape.
5
From Japan
On 2013-03-15 16:55:53
Setting is not complicated like a clip, it is better to be instantaneous. But it's expensive!
This review is about item#02275061.