Buy more than* S$200* and get FREE SHIPPING

  • All Anchors, C Type

All Anchors, C Type C-1060

4.75 (12)
Item.#
02275646
Mfr.#
C-1060
Package Qty.
1Box(50PC)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter
M10
Maximum Shear Force (kN)
16
Proportional Maximum Load (kN)
7.1
Maximum Tensile Load (kN)
11.5
Maximum Attachment Thickness (mm)
1 - 6
Surface Processing
Trivalent chromate processing
Drill Diameter (phi mm)
10.5
Caution
Maximum-tensile-load (kN), Proportionality maximum-load (kN), and shear load (kN) is result data in the test of concrete .Fc21N/mm2(210kgf/cm2)
Type
C type
Overall Length (mm)
60
Material
Made of steel
TRUSCO Part Number
132-8905
Implantment Depth (mm)
40
Screw Diameter (mm)
M10
Screw Length (mm)
25
Purpose
Metal fitting, chair, plumbing air condition equipment, plumbing fixtures, handrail, rack, scaffold of inspection, fence posts vending machine setting
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
For fixation of equipment
5
From Japan
On 2018-02-05 08:17:07
It is used for fixation of equipment. I often use it by moving and redoing
This review is about item#02275673.
Parking Lot
5
From Japan
On 2017-12-15 19:34:35
It was used for solidification of scaffolding pipe base. It can be used normally without problems.
This review is about item#35777086.
General work
3
From Japan
On 2017-03-31 15:03:54
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#2275734.
For wall mounted TV
5
From Japan
On 2017-02-22 15:04:31
Easy to work, you can expect durability. Items arrived soon.
This review is about item#2275822.
Installation of parking pole
5
From Japan
On 2017-01-17 16:10:12
The anchor strength of the current size is sufficient. Previously, the collapsed motorcycle was held by the pole and it was good without scratching the next bike.
This review is about item#2275707.
Mounting members on the wall
5
From Japan
On 2015-11-16 08:28:29
If you can sell the number of items sold in 10 divisions other than box units, you will not be wastefully bought.
This review is about item#02275664.
Fix the mast of the TV antenna to the wall
5
From Japan
On 2015-03-09 15:56:49
In M12, the insertion part was 90 mm in some cases and it was able to fix firmly. The finish of the product and the surface treatment were also no problem at all. I had to puncture a pin quite a bit and had to hit with a hammer, but I think that this is the same as the product I used so far.
This review is about item#02275716.
Mounting bracket to concrete wall etc.
5
From Japan
On 2014-08-22 13:53:10
Because it is cheap, it should be easy to use. Even if you fail, you are unhappy.
This review is about item#02275813.
TV installation work
5
From Japan
On 2014-06-01 21:47:06
Very easy to fix TV wall and ceiling hanging work
This review is about item#02275813.
Used as a stopper anchor for storage
4
From Japan
On 2014-03-29 19:49:22
It was able to be used without problems, it was very good.
This review is about item#02275637.