Buy more than* S$200* and get FREE SHIPPING

  • All Anchors, C Type

All Anchors, C Type C-1260

4.88 (8)
Item.#
02275691
Mfr.#
C-1260
Package Qty.
1Box(30PC)
Ship pack of
1
42.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Proportional Maximum Load (kN)
10
Maximum Tensile Load (kN)
14.3
Maximum Attachment Thickness (mm)
1 - 6
Surface Processing
Trivalent chromate processing
Drill Diameter (phi mm)
12.7
Screw Diameter
M12
Maximum Shear Force (kN)
23.3
Caution
Maximum-tensile-load (kN), Proportionality maximum-load (kN), and shear load (kN) is result data in the test of concrete .Fc21N/mm2(210kgf/cm2)
Material
Made of steel
TRUSCO Part Number
132-8930
Implantment Depth (mm)
40
Screw Diameter (mm)
M12
Screw Length (mm)
20
Type
C type
Overall Length (mm)
60
Purpose
Metal fitting, chair, plumbing air condition equipment, plumbing fixtures, handrail, rack, scaffold of inspection, fence posts vending machine setting
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Installation of parking Paul
5
From Japan
On 2017-01-17 16:10:12
Anchor strength of the size of the current situation is sufficient. Previously, is retained bike fell down in Paul was good to not scratch the bike next.
This review is about item#2275707.
Member attached to the wall
5
From Japan
On 2015-11-16 08:28:29
When the sales volume will be able to sell in the subdivision of about ten in addition to the box unit, it is not necessary to buy waste a lot.
This review is about item#02275664.
To fix the mast of the TV antenna on the wall
5
From Japan
On 2015-03-09 15:56:49
The insertion portion in M12 is there is also the fact that 90 mm, I was able to be firmly fixed. There was no problem finishing and surface treatment products. Implantation of the pin, but had to be hit with a hammer pretty drastic, I think that if such a thing up because it is the same even products using now.
This review is about item#02275716.
Bracket attachment to the concrete wall or the like
5
From Japan
On 2014-08-22 13:53:10
It is good to use with ease so cheap. Not regrettable if it fails.
This review is about item#02275813.
Installation of TV work
5
From Japan
On 2014-06-01 21:47:06
It helped very easy to fix the TV wall and ceiling work
This review is about item#02275813.
Used to stop the anchor of the storeroom
4
From Japan
On 2014-03-29 19:49:22
And can be used without any problems, very good Katsuta.
This review is about item#02275637.
Securing the hardware to the wall
5
From Japan
On 2013-08-31 21:46:25
Since the pin of the angle or too strong to implant falls during the work at the top.
This review is about item#02275646.
One work is difficult to ceiling work to do for many, also is attached to the anchor has been used to secure the Hatatate of external pachinko parlor.
5
From Japan
On 2012-03-30 08:57:50
Diamond kana decent if Although Chinese products do not use Mada, and I think. Mada, I do not know because it does not only use the anchor, I think whether multiplication and division.
This review is about item#02275716.