The reviews are automatic translation.
For fixation of equipment
From Japan
On 2018-02-05 08:17:07
It is used for fixation of equipment. I often use it by moving and redoing
Parking Lot
From Japan
On 2017-12-15 19:34:35
It was used for solidification of scaffolding pipe base. It can be used normally without problems.
General work
From Japan
On 2017-03-31 15:03:54
It was easy to use, the price was cheap and it was good. I want to use it in the future.
For wall mounted TV
From Japan
On 2017-02-22 15:04:31
Easy to work, you can expect durability. Items arrived soon.
Installation of parking pole
From Japan
On 2017-01-17 16:10:12
The anchor strength of the current size is sufficient. Previously, the collapsed motorcycle was held by the pole and it was good without scratching the next bike.
Mounting members on the wall
From Japan
On 2015-11-16 08:28:29
If you can sell the number of items sold in 10 divisions other than box units, you will not be wastefully bought.
Fix the mast of the TV antenna to the wall
From Japan
On 2015-03-09 15:56:49
In M12, the insertion part was 90 mm in some cases and it was able to fix firmly. The finish of the product and the surface treatment were also no problem at all. I had to puncture a pin quite a bit and had to hit with a hammer, but I think that this is the same as the product I used so far.
Mounting bracket to concrete wall etc.
From Japan
On 2014-08-22 13:53:10
Because it is cheap, it should be easy to use. Even if you fail, you are unhappy.
TV installation work
From Japan
On 2014-06-01 21:47:06
Very easy to fix TV wall and ceiling hanging work
Used as a stopper anchor for storage
From Japan
On 2014-03-29 19:49:22
It was able to be used without problems, it was very good.