Buy more than* S$200* and get FREE SHIPPING

  • CT ANCHOR CT TYPE

CT ANCHOR CT TYPE CT-1040

5.00 (2)
Item.#
02275847
Mfr.#
CT-1040
Package Qty.
1Box(50PC)
Ship pack of
1
26.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Installment of light fixtures, plumbing, bracket, air-conditioning equipment, fire control equipment, signs, various shelves, handrails, accommodation ladders, and ceiling hanging hook
TRUSCO Part Number
132-9570
Specification
Metric screw thread
Implantment Depth (mm)
40
Outer Diameter (phi mm)
12.5
Screw Length (mm)
15
Overall Length (mm)
40
Catch-Phrase
Female screw anchor of inner cone punch type
Material
Made of steel
Maximum Tensile Load kn (kgf)
15.6(1600)
Proportional Maximum Load (kN)
11.2
Surface Processing
Trivalent chromate processing
Drill Diameter (phi mm)
13
Screw Diameter
M10
Caution
Maximum-tensile-load (KN), Proportionality maximum-load (KN), and shear load (KN) is result data in the data of concrete 21N/mm2(210kgf/cm2)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting bracket to concrete
5
From Japan
On 2016-03-30 08:03:25
Piercing depth is shallower than that of plug anchor, and workability is good.
This review is about item#02275865.
Fixation of equipment and gantry
5
From Japan
On 2013-06-21 17:57:26
It is rare for Mi standard M10 volts to be used. It is thicker than 3/8 and a sense of security is different. Even so, it is saved that the pilot hole should be 13φ. It is one class better than 3/8 Unicon anchor than 10 mm all anchor, construction is easy, so it might be a point. Moreover, it was able to divert Unicon anchor driving rod and save tool. With 12 mm all anchor, the intensity of flesh is strong, and it is likely to be heavy in the future.
This review is about item#02275847.