Buy more than* S$200* and get FREE SHIPPING

  • CT ANCHOR CT TYPE

CT ANCHOR CT TYPE CT-1660

5.00 (2)
Item.#
02275865
Mfr.#
CT-1660
Package Qty.
1Box(25PC)
Ship pack of
1
79.43 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Installment of light fixtures, plumbing, bracket, air-conditioning equipment, fire control equipment, signs, various shelves, handrails, accommodation ladders, and ceiling hanging hook
Drill Diameter (phi mm)
20.5
Screw Diameter
M16
Material
Made of steel
Maximum Tensile Load kn (kgf)
35.7(3650)
Proportional Maximum Load (kN)
30.1
Surface Processing
Trivalent chromate processing
Catch-Phrase
Female screw anchor of inner cone punch type
Outer Diameter (phi mm)
20.0
Screw Length (mm)
25
Overall Length (mm)
60
TRUSCO Part Number
132-9596
Specification
Metric screw thread
Implantment Depth (mm)
60
Caution
Maximum-tensile-load (KN), Proportionality maximum-load (KN), and shear load (KN) is result data in the data of concrete 21N/mm2(210kgf/cm2)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bracket mounted to the concrete
5
From Japan
On 2016-03-30 08:03:25
Shallow drilling depth than plug anchor, work is good.
This review is about item#02275865.
Fixing of the equipment-stand
5
From Japan
On 2013-06-21 17:57:26
M10 bolt to be able to use the millimeter standard is unusual. And thicker than 3/8 Peace of mind is different. And yet, it is survive because the lower hole may be the 13φ. Than 10mm all-anchor of, than Unicon anchor of 3/8 There is strength on one class, because the construction is easy, this is be a pot. Moreover, could also be saving tool can be diverted Unicon anchor driving rod. In the strength of the meat Sako all-anchor of 12mm, prospects for future intensive.
This review is about item#02275847.