Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • CT ANCHOR CT TYPE

CT ANCHOR CT TYPE CT-2530

4.67 (3)
Item.#
02275883
Mfr.#
CT-2530
Package Qty.
1Box(100PC)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Installment of light fixtures, plumbing, bracket, air-conditioning equipment, fire control equipment, signs, various shelves, handrails, accommodation ladders, and ceiling hanging hook
Drill Diameter (phi mm)
10.5
Screw Diameter
W5/16
Overall Length (mm)
30
TRUSCO Part Number
132-9511
Specification
Inch thread
Implantment Depth (mm)
30
Caution
Maximum-tensile-load (KN), Proportionality maximum-load (KN), and shear load (KN) is result data in the data of concrete 21N/mm2 (210kgf/cm2)
Outer Diameter (phi mm)
10
Screw Length (mm)
14
2014 TRUSCO Published Page
1-2186
Material
Steel
Maximum Tensile Load kn (kgf)
10.7(1100)
Proportional Maximum Load (kN)
9.3
Surface Processing
Trivalentchromatetreatment
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Core construction Milking
4
From Japan
On 2017-10-21 15:32:02
If you keep price a little more you will be able to use more I can buy it only when it is cheap in price I want you to make it cheap all year round
This review is about item#2275901.
Mounting bracket to concrete
5
From Japan
On 2016-03-30 08:03:25
Piercing depth is shallower than that of plug anchor, and workability is good.
This review is about item#02275865.
Fixation of equipment and gantry
5
From Japan
On 2013-06-21 17:57:26
It is rare for Mi standard M10 volts to be used. It is thicker than 3/8 and a sense of security is different. Even so, it is saved that the pilot hole should be 13φ. It is one class better than 3/8 Unicon anchor than 10 mm all anchor, construction is easy, so it might be a point. Moreover, it was able to divert Unicon anchor driving rod and save tool. With 12 mm all anchor, the intensity of flesh is strong, and it is likely to be heavy in the future.
This review is about item#02275847.