Buy more than* S$200* and get FREE SHIPPING

  • CT Anchor With Flange GT

CT Anchor With Flange GT GT-3030

5.00 (1)
Item.#
02275944
Mfr.#
GT-3030
Package Qty.
1Box(100PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Maximum-tensile-load (KN), Proportionality maximum-load (KN), and shear load (KN) is result data in the data of concrete .Fc21N/mm2(210kgf/cm2)
Compatible Size
W3/8
Outer Diameter (phi mm)
12.0
Screw Length (mm)
15
Weight (g)
18.0
Material
Made of steel
TRUSCO Part Number
132-9600
Purpose
Installment of light fixtures, plumbing, bracket, air-conditioning equipment, fire control equipment, signs, various shelves, handrails, accommodation ladders, and ceiling hanging hook
Surface Processing
Trivalent chromate processing
Drill Diameter (phi mm)
12.5
Screw Diameter
W3/8
Overall Length (mm)
30
Maximum Tensile Load kn (kgf)
14.7(1700)
Implantment Depth (mm)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioner installation work
5
From Japan
On 2017-03-01 17:20:02
Like other anchor bolt makers, there was no problem.
This review is about item#2275944.