Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Screw Anchor

Stainless Screw Anchor SC-1050

4.75 (8)
Item.#
02276014
Mfr.#
SC-1050
Package Qty.
1Box(50PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill Diameter (phi mm)
10.5
Screw Diameter
M10
Material
Made of stainless steel (SUS304 type)
TRUSCO Part Number
132-9162
Implantment Depth (mm)
30
Maximum Tensile Load (kN)
7.2 (Concrete strength 21N/mm2)
Purpose
For securing conveyor belt leg, mounting crest table, mounting plumbing fixtures, mounting steps, and mounting floor support bracket , etc.
Proportional Maximum Load (kN)
3.6 (Concrete strength 21N/mm2)
Screw Length (mm)
20
Overall Length (mm)
50
Type
Made of stainless steel
Maximum Attachment Thickness (mm)
1 - 6
Outer Diameter (phi mm)
10.0
Caution
Maximum-tensile-load (kN), Proportionality maximum-load (kN), and shear load (kN) is result data in the test of concrete .Fc21N/mm2(210kgf/cm2)
Maximum Shear Force (kN)
16.9 (Concrete strength 21N/mm2)
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Add set
5
From Japan
On 2017-12-18 15:04:10
I bought it as a set, but since it was missing, I bought additional items separately.
This review is about item#2276014.
Handrail construction
4
From Japan
On 2017-05-17 14:32:54
I often use this. I am putting it as a regular fixture in the car.
This review is about item#2276206.
It is always this.
5
From Japan
On 2017-04-06 14:34:16
I got cheaper than buying it elsewhere and it is very handy. Next time I will try using Monotaro brand products as well.
This review is about item#2276014.
As an anchor
5
From Japan
On 2015-10-26 16:32:23
I use it without any problem.
This review is about item#02276023.
Fix stainless steel plate to concrete
4
From Japan
On 2014-09-24 08:33:02
The product now wishes to issue an approval chart report chart (fee OK)
This review is about item#02276197.
We will use it to fix the installation of equipment.
5
From Japan
On 2014-04-06 19:57:08
Because it is used outdoors, we chose stainless steel which is hard to rust. The fixation of equipment is safe with this.
This review is about item#02276093.
Reinforce connection of tombstone outer fence stone
5
From Japan
On 2013-12-24 16:52:46
There is no problem with continued use strength
This review is about item#02276023.
Used for piping fixation work
5
From Japan
On 2013-11-15 13:06:37
It is inexpensive as a price and satisfied also as a usage situation.
This review is about item#02276206.