|
Stainless Screw Anchor SC-1090
(8)
- Item.#
- 02276041
- Mfr.#
- SC-1090
- Package Qty.
- 1Box(50PC)
- Ship pack of
- 1
Item Feature
- Material
- Stainlesssteel(SUS304system)
- TRUSCO Part Number
- 132-9197
- Implantment Depth (mm)
- 40
- 2014 TRUSCO Published Page
- 1-2181
- Weight (g/pc)
- 58.6
- Screw Diameter
- M10
- Maximum Shear Force (kN)
- 16.9(concretestrength21N/mm2)
- Maximum Tensile Load (kN)
- 10.2(concretestrength21N/mm2)
- Purpose
- For securing conveyor belt leg, mounting crest table, mounting plumbing fixtures, mounting steps, and mounting floor support bracket , etc.
- Type
- Stainlesssteel
- Maximum Attachment Thickness (mm)
- 1 to 36
- Outer Diameter (phi mm)
- 10
- Drill Diameter (phi mm)
- 10.5
- Screw Length (mm)
- 30
- Overall Length (mm)
- 90
- Proportional Maximum Load (kN)
- 4.5(concretestrength21N/mm2)
- Caution
- Maximum-tensile-load (kN), Proportionality maximum-load (kN), and shear load (kN) is result data in the test of concrete. Fc21N/mm2 (210kgf/cm2)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
6 |
4 star
| |
2 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

8 Customer Reviews
The reviews are automatic translation.
Add set
From Japan
On 2017-12-18 15:04:10
I bought it as a set, but since it was missing, I bought additional items separately.
Handrail construction
From Japan
On 2017-05-17 14:32:54
I often use this. I am putting it as a regular fixture in the car.
It is always this.
From Japan
On 2017-04-06 14:34:16
I got cheaper than buying it elsewhere and it is very handy. Next time I will try using Monotaro brand products as well.
As an anchor
From Japan
On 2015-10-26 16:32:23
I use it without any problem.
Fix stainless steel plate to concrete
From Japan
On 2014-09-24 08:33:02
The product now wishes to issue an approval chart report chart (fee OK)
We will use it to fix the installation of equipment.
From Japan
On 2014-04-06 19:57:08
Because it is used outdoors, we chose stainless steel which is hard to rust. The fixation of equipment is safe with this.
Reinforce connection of tombstone outer fence stone
From Japan
On 2013-12-24 16:52:46
There is no problem with continued use strength
Used for piping fixation work
From Japan
On 2013-11-15 13:06:37
It is inexpensive as a price and satisfied also as a usage situation.
Customers Who Bought This Item Also Bought