Buy more than* S$200* and get FREE SHIPPING

  • Stainless Screw Anchor

Stainless Screw Anchor SC-1212

4.75 (8)
Item.#
02276066
Mfr.#
SC-1212
Package Qty.
1Box(30PC)
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Implantment Depth (mm)
50
2014 TRUSCO Published Page
1-2181
Weight (g/pc)
115.2
Screw Diameter
M12
Material
Stainless steel (SUS304 system)
Maximum Attachment Thickness (mm)
1 to 56
Purpose
For securing conveyor belt leg, mounting crest table, mounting plumbing fixtures, mounting steps, and mounting floor support bracket , etc.
Proportional Maximum Load (kN)
10.7 (concrete strength 21N / mm 2 )
Outer Diameter (phi mm)
12.0
Drill Diameter (phi mm)
12.7
Screw Length (mm)
40
Overall Length (mm)
120
TRUSCO Part Number
132-9243
Caution
Maximum-tensile-load (kN), Proportionality maximum-load (kN), and shear load (kN) is result data in the test of concrete .Fc21N/mm2(210kgf/cm2)
Maximum Shear Force (kN)
24.4 (concrete strength 21N / mm 2 )
Maximum Tensile Load (kN)
17.1 (concrete strength 21N / mm 2 )
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Add set
5
From Japan
On 2017-12-18 15:04:10
I bought it as a set, but since it was missing, I bought additional items separately.
This review is about item#2276014.
Handrail construction
4
From Japan
On 2017-05-17 14:32:54
I often use this. I am putting it as a regular fixture in the car.
This review is about item#2276206.
It is always this.
5
From Japan
On 2017-04-06 14:34:16
I got cheaper than buying it elsewhere and it is very handy. Next time I will try using Monotaro brand products as well.
This review is about item#2276014.
As an anchor
5
From Japan
On 2015-10-26 16:32:23
I use it without any problem.
This review is about item#02276023.
Fix stainless steel plate to concrete
4
From Japan
On 2014-09-24 08:33:02
The product now wishes to issue an approval chart report chart (fee OK)
This review is about item#02276197.
We will use it to fix the installation of equipment.
5
From Japan
On 2014-04-06 19:57:08
Because it is used outdoors, we chose stainless steel which is hard to rust. The fixation of equipment is safe with this.
This review is about item#02276093.
Reinforce connection of tombstone outer fence stone
5
From Japan
On 2013-12-24 16:52:46
There is no problem with continued use strength
This review is about item#02276023.
Used for piping fixation work
5
From Japan
On 2013-11-15 13:06:37
It is inexpensive as a price and satisfied also as a usage situation.
This review is about item#02276206.