Buy more than* S$200* and get FREE SHIPPING

  • Stainless Screw Anchor

Stainless Screw Anchor SC-1260

4.71 (7)
Item.#
02276075
Mfr.#
SC-1260
Package Qty.
1Box(30PC)
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill Diameter (phi mm)
12.7
Screw Diameter
M12
Material
Made of stainless steel (SUS304 system)
TRUSCO Part Number
132-9201
Implantment Depth (mm)
40
Maximum Shear Force (kN)
24.4 (Concrete strength 21N/mm2)
Maximum Tensile Load (kN)
13.9 (Concrete strength 21N/mm2)
Purpose
For securing conveyor belt leg, mounting crest table, mounting plumbing fixtures, mounting steps, and mounting floor support bracket , etc.
Screw Length (mm)
20
Overall Length (mm)
60
Type
Made of stainless steel
Maximum Attachment Thickness (mm)
1 - 6
Outer Diameter (phi mm)
12.0
Proportional Maximum Load (kN)
8.9 (Concrete strength 21N/mm2)
Caution
Maximum-tensile-load (kN), Proportionality maximum-load (kN), and shear load (kN) is result data in the test of concrete .Fc21N/mm2(210kgf/cm2)
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Handrail construction
4
From Japan
On 2017-05-17 14:32:54
I often use this. I am putting it as a regular fixture in the car.
This review is about item#2276206.
It is always this.
5
From Japan
On 2017-04-06 14:34:16
I got cheaper than buying it elsewhere and it is very handy. Next time I will try using Monotaro brand products as well.
This review is about item#2276014.
As an anchor
5
From Japan
On 2015-10-26 16:32:23
I use it without any problem.
This review is about item#02276023.
Fix stainless steel plate to concrete
4
From Japan
On 2014-09-24 08:33:02
The product now wishes to issue an approval chart report chart (fee OK)
This review is about item#02276197.
We will use it to fix the installation of equipment.
5
From Japan
On 2014-04-06 19:57:08
Because it is used outdoors, we chose stainless steel which is hard to rust. The fixation of equipment is safe with this.
This review is about item#02276093.
Reinforce connection of tombstone outer fence stone
5
From Japan
On 2013-12-24 16:52:46
There is no problem with continued use strength
This review is about item#02276023.
Used for piping fixation work
5
From Japan
On 2013-11-15 13:06:37
It is inexpensive as a price and satisfied also as a usage situation.
This review is about item#02276206.