Buy more than* S$200* and get FREE SHIPPING

  • Stainless Screw Anchor

Stainless Screw Anchor SC-1610

4.71 (7)
Item.#
02276102
Mfr.#
SC-1610
Package Qty.
1Box(15PC)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter
M16
Material
Stainless steel (SUS304 system)
Maximum Attachment Thickness (mm)
1 to 20
Outer Diameter (phi mm)
16.0
Drill Diameter (phi mm)
17
Screw Length (mm)
40
Purpose
For securing conveyor belt leg, mounting crest table, mounting plumbing fixtures, mounting steps, and mounting floor support bracket , etc.
Proportional Maximum Load (kN)
20.2 (concrete strength 21N / mm 2 )
Overall Length (mm)
100
TRUSCO Part Number
132-9251
Implantment Depth (mm)
60
2014 TRUSCO Published Page
1-2181
Weight (g/pc)
177.6
Caution
Maximum-tensile-load (kN), Proportionality maximum-load (kN), and shear load (kN) is result data in the test of concrete .Fc21N/mm2(210kgf/cm2)
Maximum Shear Force (kN)
50.3 (concrete strength 21N / mm 2 )
Maximum Tensile Load (kN)
29.9 (concrete strength 21N / mm 2 )
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Handrail construction
4
From Japan
On 2017-05-17 14:32:54
I often use this. I am putting it as a regular fixture in the car.
This review is about item#2276206.
Always is this
5
From Japan
On 2017-04-06 14:34:16
Enter the cheaply than buying in the other, it is very handy. The next step is to have wanted to try using also Monotarou brand products.
This review is about item#2276014.
As an anchor
5
From Japan
On 2015-10-26 16:32:23
I use without any problems.
This review is about item#02276023.
To fix the stainless steel plate to the concrete
4
From Japan
On 2014-09-24 08:33:02
Product I would like to issue a Iukotonashi approved drawing report now (surcharge OK)
This review is about item#02276197.
It will be used to install fixed equipment.
5
From Japan
On 2014-04-06 19:57:08
Because it is used outdoors I was allowed to choose the made difficult to rust stainless steel. This equipment fixed is also safe.
This review is about item#02276093.
Connection reinforcement of the tombstones outside the fence stone
5
From Japan
On 2013-12-24 16:52:46
Without both feeling the intensity that continue to have use problem
This review is about item#02276023.
Use the pipe fixed work
5
From Japan
On 2013-11-15 13:06:37
It is also cheaper as the price and also satisfied as usage.
This review is about item#02276206.