Buy more than* S$200* and get FREE SHIPPING

  • Stainless Screw Anchor

Stainless Screw Anchor SC-1612

4.75 (8)
Item.#
02276111
Mfr.#
SC-1612
Package Qty.
1Box(15PC)
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Attachment Thickness (mm)
1 to 40
Outer Diameter (phi mm)
16
Drill Diameter (phi mm)
17
Screw Length (mm)
40
Screw Diameter
M16
Material
Stainlesssteel(SUS304system)
TRUSCO Part Number
132-9260
Purpose
For securing conveyor belt leg, mounting crest table, mounting plumbing fixtures, mounting steps, and mounting floor support bracket , etc.
Proportional Maximum Load (kN)
20.2(concretestrength21N/mm2)
Implantment Depth (mm)
60
2014 TRUSCO Published Page
1-2181
Weight (g/pc)
206.6
Weight (g)
206.6
Overall Length (mm)
120
Type
Stainlesssteel
Caution
Maximum-tensile-load (kN), Proportionality maximum-load (kN), and shear load (kN) is result data in the test of concrete. Fc21N/mm2 (210kgf/cm2)
Maximum Shear Force (kN)
50.3(concretestrength21N/mm2)
Maximum Tensile Load (kN)
29.9(concretestrength21N/mm2)