Buy more than* S$200* and get FREE SHIPPING

  • CT Anchor

CT Anchor SCT-1040

Item.#
02276224
Mfr.#
SCT-1040
Package Qty.
1Box(50PC)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Maximum-tensile-load (KN), Proportionality maximum-load (KN), and shear load (KN) is result data in the data of concrete. Fc21N/mm2 (210kgf/cm2)
TRUSCO Part Number
133-1175
Nominal Designation of Screw
M10
Implantment Depth (mm)
40
Drill Diameter (phi mm)
13
Screw Diameter
M10
Material
Stainless steel SUS304
2014 TRUSCO Published Page
1-2186
Maximum Tensile Load (kN)
15.6
Outer Diameter (phi mm)
12.5
Screw Length (mm)
16
Overall Length (mm)
40