Buy more than* S$200* and get FREE SHIPPING

  • CT Anchor

CT Anchor SCT-1250

Item.#
02276233
Mfr.#
SCT-1250
Package Qty.
1Box(50PC)
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Maximum-tensile-load (KN), Proportionality maximum-load (KN), and shear load (KN) is result data in the data of concrete. Fc21N/mm2 (210kgf/cm2)
Drill Diameter (phi mm)
16.5
Screw Diameter
M12
Material
Stainless steel SUS304
2014 TRUSCO Published Page
1-2186
Maximum Tensile Load (kN)
24.5
Outer Diameter (phi mm)
16.0
Screw Length (mm)
20
Overall Length (mm)
50
TRUSCO Part Number
133-1183
Nominal Designation of Screw
M12
Implantment Depth (mm)
50