Buy more than* S$200* and get FREE SHIPPING

  • CT Anchor

CT Anchor SCT-2530

Item.#
02276242
Mfr.#
SCT-2530
Package Qty.
1Box(100PC)
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Caution
Maximum-tensile-load (KN), Proportionality maximum-load (KN), and shear load (KN) is result data in the data of concrete. Fc21N/mm2 (210kgf/cm2)
Overall Length (mm)
30
Nominal Designation of Screw
W5/16
Implantment Depth (mm)
30
Drill Diameter (phi mm)
10.5
Screw Diameter
W5/16
Material
Stainless steel SUS304
Maximum Tensile Load (kN)
10.7
Outer Diameter (phi mm)
10.0
Screw Length (mm)
12