Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CT Anchor

CT Anchor SCT-3040

Item.#
02276251
Mfr.#
SCT-3040
Package Qty.
1Box(50PC)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Maximum-tensile-load (KN), Proportionality maximum-load (KN), and shear load (KN) is result data in the data of concrete. Fc21N/mm2 (210kgf/cm2)
TRUSCO Part Number
133-1205
Nominal Designation of Screw
W3/8
Implantment Depth (mm)
40
Drill Diameter (phi mm)
12.5
Screw Diameter
W3/8
Material
Stainless steel SUS304
2014 TRUSCO Published Page
1-2186
Maximum Tensile Load (kN)
14.7
Outer Diameter (phi mm)
12.0
Screw Length (mm)
16
Overall Length (mm)
40