Buy more than* S$200* and get FREE SHIPPING

  • CT Anchor

CT Anchor SCT-4050

Item.#
02276267
Mfr.#
SCT-4050
Package Qty.
1Box(50PC)
Ship pack of
1
289.90 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Caution
Maximum-tensile-load (KN), Proportionality maximum-load (KN), and shear load (KN) is result data in the data of concrete. Fc21N/mm2 (210kgf/cm2)
Drill Diameter (phi mm)
16.5
Screw Diameter
W1/2
Material
Stainless steel SUS304
2014 TRUSCO Published Page
1-2186
Maximum Tensile Load (kN)
24.5
Outer Diameter (phi mm)
16.0
Screw Length (mm)
20
Overall Length (mm)
50
TRUSCO Part Number
133-1221
Nominal Designation of Screw
W1/2
Implantment Depth (mm)
50