Buy more than* S$200* and get FREE SHIPPING

  • CT Anchor

CT Anchor SCT-625

Item.#
02276276
Mfr.#
SCT-625
Package Qty.
1Box(100PC)
Ship pack of
1
199.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Maximum-tensile-load (KN), Proportionality maximum-load (KN), and shear load (KN) is result data in the data of concrete. Fc21N/mm2 (210kgf/cm2)
Implantment Depth (mm)
25
Drill Diameter (phi mm)
8.5
Screw Diameter
M6
Overall Length (mm)
25
Material
StainlesssteelSUS304
TRUSCO Part Number
133-1141
Nominal Designation of Screw
M6
Maximum Tensile Load (kN)
6.7
Outer Diameter (phi mm)
8
Screw Length (mm)
10
Maximum Load (kN)
The (tensile) 6.7
Weight (g)
7
Type
Stainlesssteel
2014 TRUSCO Published Page
1-2186