Buy more than* S$200* and get FREE SHIPPING

  • ES Core Drill, Vibration, Straight Shank

ES Core Drill, Vibration, Straight Shank ES-V110ST

3.50 (2)
Item.#
02276391
Mfr.#
ES-V110ST
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-08-28
Now we ship to...
...see all
Item Feature
Compatible Motor
Vibration drill
Work Material
Block brick, mortar
Blade Diameter (mm)
110
Effective Length (mm)
135
Overall Length (mm)
270
Blade Thickness (mm)
2
2014 TRUSCO Published Page
1-0201
Shank Shape
10 / 13mm chuck combined shank
Caliber (phi mm)
110
TRUSCO Part Number
416-8399
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Mainly drilling work of mortar, block, brick etc.
2
From Japan
On 2015-12-16 16:17:59
I was looking for a cheaper price a bit more? I used to drill a brick immediately, but sharpness was not better than I thought.
This review is about item#02276391.
Drilling of walls etc. when plumbing work
5
From Japan
On 2013-05-25 07:46:46
I used it before, since it is a replacement, there is no problem
This review is about item#02276425.