Buy more than* S$200* and get FREE SHIPPING

  • ES Core Drill, Vibration, Straight Shank

ES Core Drill, Vibration, Straight Shank ES-V25ST

3.50 (2)
Item.#
02276407
Mfr.#
ES-V25ST
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Compatible Motor
Vibration drill
Work Material
Block brick, mortar
Shank Shape
10 / 13mm chuck combined shank
Caliber (phi mm)
25
Blade Thickness (mm)
2
Blade Diameter (mm)
25
Effective Length (mm)
150
Overall Length (mm)
263
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Mainly drilling work of mortar, block, brick etc.
2
From Japan
On 2015-12-16 16:17:59
I was looking for a cheaper price a bit more? I used to drill a brick immediately, but sharpness was not better than I thought.
This review is about item#02276391.
Drilling of walls etc. when plumbing work
5
From Japan
On 2013-05-25 07:46:46
I used it before, since it is a replacement, there is no problem
This review is about item#02276425.