Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • ES Core Drill, Vibration, Straight Shank

ES Core Drill, Vibration, Straight Shank ES-V32ST

3.50 (2)
Item.#
02276425
Mfr.#
ES-V32ST
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Motor
Vibration drill
Work Material
Block brick, mortar
Effective Length (mm)
150
Overall Length (mm)
263
Blade Thickness (mm)
2
Shank Shape
10/13mm combination chuck shank
Caliber (phi mm)
32
Blade Diameter (mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Mainly drilling work of mortar, block, brick etc.
2
From Japan
On 2015-12-16 16:17:59
I was looking for a cheaper price a bit more? I used to drill a brick immediately, but sharpness was not better than I thought.
This review is about item#02276391.
Drilling of walls etc. when plumbing work
5
From Japan
On 2013-05-25 07:46:46
I used it before, since it is a replacement, there is no problem
This review is about item#02276425.