Buy more than* S$200* and get FREE SHIPPING

  • ES Core Drill, Vibration, Straight Shank

ES Core Drill, Vibration, Straight Shank ES-V50ST

3.50 (2)
Item.#
02276452
Mfr.#
ES-V50ST
Package Qty.
1PC
Ship pack of
1
94.98 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Compatible Motor
Vibration drill
Work Material
Block brick, mortar
Blade Diameter (mm)
50
Effective Length (mm)
135
Overall Length (mm)
270
Blade Thickness (mm)
2
2014 TRUSCO Published Page
1-0201
Shank Shape
10 / 13mm chuck combined shank
Caliber (phi mm)
50
TRUSCO Part Number
416-8437
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Mainly, mortar and block, drilling operations, such as brick.
2
From Japan
On 2015-12-16 16:17:59
Price to I was looking for the little more cheap? But immediately was errand to the drilling of brick, sharpness was not better than I thought.
This review is about item#02276391.
Drilling of the wall or the like when the plumbing
5
From Japan
On 2013-05-25 07:46:46
The have to use from the previous, is not because the replacement problem
This review is about item#02276425.