Buy more than* S$200* and get FREE SHIPPING

  • Grip Anchor, Made From Steel

Grip Anchor, Made From Steel GA-10M

Item.#
02276495
Mfr.#
GA-10M
Package Qty.
1Box(100PC)
Ship pack of
1
54.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Metric screw thread
Maximum Tensile Load kn (kgf)
14.9(1520)
Boring Length (mm)
45
Drill Diameter (phi mm)
14.5
Screw Diameter
M10
Material
Made of steel
Caution
Maximum tensile load(KN) is result data in the test of concrete .Fc21N/mm2(210kgf/cm2)
TRUSCO Part Number
132-7488
Implantment Depth (mm)
40
Outer Diameter (phi mm)
14
Screw Length (mm)
15
Overall Length (mm)
40
Type
Milli screw
Purpose
Light gauge ceiling construction, temporary scaffolding installation, ducts hanging metal gear attachment, concrete frame construction, fire protection facility installation, cable rack attachment, installing wiring and tubing hanger clasp.