Buy more than* S$200* and get FREE SHIPPING

  • Grip Anchor, Made From Steel
  • Grip Anchor, Made From Steel
  • Grip Anchor, Made From Steel

Grip Anchor, Made From Steel GA-12M

Item.#
02276504
Mfr.#
GA-12M
Package Qty.
1Box(50PC)
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Metric screw thread
Material
Made of steel
TRUSCO Part Number
132-7496
Implantment Depth (mm)
50
Outer Diameter (phi mm)
17.3
Screw Length (mm)
20
Caution
Maximum tensile load(KN) is result data in the test of concrete .Fc21N/mm2(210kgf/cm2)
Overall Length (mm)
50
Type
Milli screw thread
Maximum Tensile Load kn (kgf)
25.5(2600)
Boring Length (mm)
56
Drill Diameter (phi mm)
18
Screw Diameter
M12
Purpose
Light gauge ceiling construction, temporary scaffolding installation, ducts hanging metal gear attachment, concrete frame construction, fire protection facility installation, cable rack attachment, installing wiring and tubing hanger clasp.