Buy more than* S$200* and get FREE SHIPPING

  • Grip Anchor, Made From Steel
  • Grip Anchor, Made From Steel
  • Grip Anchor, Made From Steel

Grip Anchor, Made From Steel GA-16M

Item.#
02276513
Mfr.#
GA-16M
Package Qty.
1Box(25PC)
Ship pack of
1
70.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Metric screw thread
Screw Length (mm)
25
Overall Length (mm)
60
Type
Milli screw
Maximum Tensile Load kn (kgf)
33.3(3400)
Boring Length (mm)
68
Purpose
Light gauge ceiling construction, temporary scaffolding installation, ducts hanging metal gear attachment, concrete frame construction, fire protection facility installation, cable rack attachment, installing wiring and tubing hanger clasp.
Drill Diameter (phi mm)
22
Screw Diameter
M16
Material
Made of steel
TRUSCO Part Number
132-7500
Implantment Depth (mm)
60
Outer Diameter (phi mm)
21.5
Caution
Maximum tensile load(KN) is result data in the test of concrete .Fc21N/mm2(210kgf/cm2)