Buy more than* S$200* and get FREE SHIPPING

  • Grip Anchor, Made From Steel

Grip Anchor, Made From Steel GA-25

3.00 (1)
Item.#
02276522
Mfr.#
GA-25
Package Qty.
1Box(100PC)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Maximum tensile load(KN) is result data in the test of concrete .Fc21N/mm2(210kgf/cm2)
Maximum Tensile Load kn (kgf)
12.7(1300)
Boring Length (mm)
39
Outer Diameter (phi mm)
12.0
Screw Length (mm)
13
Overall Length (mm)
35
2014 TRUSCO Published Page
1-2184
Purpose
Light gauge ceiling construction, temporary scaffolding installation, ducts hanging metal gear attachment, concrete frame construction, fire protection facility installation, cable rack attachment, installing wiring and tubing hanger clasp.
Implantment Depth (mm)
35
Surface Processing
Trivalent chromate treatment
Drill Diameter (phi mm)
12.5
Screw Diameter
W5/16
Material
Steel
TRUSCO Part Number
132-7518
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To fix lighting fixtures.
3
From Japan
On 2016-08-05 16:06:42
I think that it is very ordinary, especially no problem.
This review is about item#02276531.