Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wield Anchor

Wield Anchor HAS-1055

5.00 (1)
Item.#
02276574
Mfr.#
HAS-1055
Package Qty.
1Box(100PC)
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The anchor's bottom hole depth should be at least half of the drill hole depth. Data load (KN) is the test result in the maximum tensile strength of concrete .Fc21N/mm2(210kgf/cm2)
Outer Diameter (phi mm)
10
Material
Steel
Implantment Depth (mm)
40
Overall Length (mm)
55
Maximum Tensile Load kn (kgf)
12.2 (1250) Concrete strength 21N/mm2>(210kgf/cm2
Purpose
For door frame attachment, window frame attachment, shutter installation, and repair work.
Drill Diameter (phi mm)
10.5
Specification
For concrete
Shear Strength (N/mm2)
7.3(750)
TRUSCO Part Number
132-7241
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum panel base mounting
5
From Japan
On 2014-12-02 19:21:00
Easy to install as the length is good
This review is about item#02276574.