Buy more than* S$200* and get FREE SHIPPING

  • Concrete Drill Hexagon-Head Axis Bit Hex Type
  • Concrete Drill Hexagon-Head Axis Bit Hex Type
  • Concrete Drill Hexagon-Head Axis Bit Hex Type
  • Concrete Drill Hexagon-Head Axis Bit Hex Type

Concrete Drill Hexagon-Head Axis Bit Hex Type HEX12.7x280

4.83 (12)
Item.#
02276626
Mfr.#
HEX12.7x280
Package Qty.
1PC
Ship pack of
1
28.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
120-3100
Hexagon Axis Opposite Side Length (mm)
13
Blade Diameter (phi mm)
12.7
Overall Length (mm)
280
Compatible
For hammer drill
Effective Length (mm)
162
Work Material
Concrete
Caution
Please use drills for stones when drilling on stones.
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Work at home
5
From Japan
On 2017-07-15 14:28:16
We apologize for the inadequate understanding of the opposite side dimension of the 6 image axes.
This review is about item#2276601.
Drilling
5
From Japan
On 2017-04-10 09:02:11
I received it the day after ordering. I was glad I could purchase it cheaply.
This review is about item#2276705.
Drilling for parking anchor
5
From Japan
On 2017-01-25 15:06:43
Very easy to use. Since I just used it, I do not know if it is good for durability.
This review is about item#2276583.
Concrete face perforation
5
From Japan
On 2015-06-17 15:20:18
It is used for drilling on the concrete surface which has passed a long time since construction. It was an easy task as it was not very hard. It can be said that the ability of the drill has been fully demonstrated.
This review is about item#02276723.
work
5
From Japan
On 2015-06-05 05:32:37
I will use it conveniently as usual with the previous one
This review is about item#02276757.
work
5
From Japan
On 2015-06-05 05:28:24
I will use it conveniently as expected
This review is about item#02276757.
This time it is for drilling pillars for fence renovation.
5
From Japan
On 2014-10-10 15:36:26
We opened it using a hammer drill from the top of the mortar blocked block. Hole drilling of 32φ is easy.
This review is about item#02276811.
work
3
From Japan
On 2014-07-28 08:05:33
Is good
This review is about item#02276592.
Drill a hole to break the garden stone
5
From Japan
On 2013-05-07 16:01:42
I worked on making a hole in the stone, but endured the use for a long time.
This review is about item#02276662.
Used for drilling holes in concrete side wall of side groove
5
From Japan
On 2013-04-30 17:53:48
Unika's Hexagonal Shaft Concrete Drill Because it is the same thing that we used to date, it is very useful in terms of price savings. Just because there is no stock this time, it is the most frequently used frequency that was delayed by about 5 to 6 days from the order, so I would like to keep stock.
This review is about item#02276617.