Buy more than* S$200* and get FREE SHIPPING

  • Concrete Drill Hexagon-Head Axis Bit Hex Type
  • Concrete Drill Hexagon-Head Axis Bit Hex Type
  • Concrete Drill Hexagon-Head Axis Bit Hex Type

Concrete Drill Hexagon-Head Axis Bit Hex Type HEX22.0x280

4.82 (11)
Item.#
02276741
Mfr.#
HEX22.0x280
Package Qty.
1PC
Ship pack of
1
39.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Axis Opposite Side Length (mm)
13
Blade Diameter (phi mm)
22
Overall Length (mm)
280
Compatible
For hammer drill
Effective Length (mm)
162
Work Material
Concrete
TRUSCO Part Number
120-3002
Caution
Please use drills for stones when drilling on stones.
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2017-04-10 09:02:11
I received the day after the order. It was good that can be purchased cheaply.
This review is about item#2276705.
Drilling for anchoring of parking
5
From Japan
On 2017-01-25 15:06:43
Very easy to use. Since just still in use, I do not know good about durability.
This review is about item#2276583.
Concrete surface perforation
5
From Japan
On 2015-06-17 15:20:18
It used to perforation of the concrete surface that has undergone a considerably time from the time of construction. It was an easy task because it is not very hard situation. Ability of the drill can be said to have been fully exhibited.
This review is about item#02276723.
work
5
From Japan
On 2015-06-05 05:32:37
It is convenient to use without the same as the previous one
This review is about item#02276757.
work
5
From Japan
On 2015-06-05 05:28:24
Predictably it is allowed conveniently used
This review is about item#02276757.
This time is for drilling to put a pillar at the time of the fence renovation.
5
From Japan
On 2014-10-10 15:36:26
From the upper surface of the block was full of mortar has been opened using a hammer drill. Drilling of 32φ is in the breeze.
This review is about item#02276811.
work
3
From Japan
On 2014-07-28 08:05:33
Is good
This review is about item#02276592.
Drill holes in order to divide the garden stones
5
From Japan
On 2013-05-07 16:01:42
Did you pierce work in stone, but it was endured for use over a long period of time.
This review is about item#02276662.
Used in drilling work in the concrete side wall of the gutter
5
From Japan
On 2013-04-30 17:53:48
The same thing because it had used until the hexagonal shaft concrete drill now Unica because the price to very cost savings to also serve as the price Probably the best thing on the market the future, we want to use. Because the only thing that is most frequently used of late about 5-6 days from order this stock is not, I like to ask to ensure the stock.
This review is about item#02276617.
Drilling of concrete
5
From Japan
On 2013-03-22 17:53:33
Price I bought cheap, I want a lot out the price is good cheap goods.
This review is about item#10038707.