Buy more than* S$200* and get FREE SHIPPING

  • Concrete drill Insert top bit (SDS-plus) TT type
  • Concrete drill Insert top bit (SDS-plus) TT type
  • Concrete drill Insert top bit (SDS-plus) TT type

Concrete drill Insert top bit (SDS-plus) TT type TT10.5x160BP

4.11 (18)
Item.#
02276854
Mfr.#
TT10.5x160BP
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
160
TRUSCO Part Number
224-7135
Effective Length (mm)
100
Work Material
Concrete, block, brick, mortar
Type
For lightweight hammer drills
Purpose
Concrete, block brick and mortar
Blade Diameter (phi mm)
10.5
Customer Reviews
5 star 7
4 star 7
3 star 3
2 star 1
1 star 0
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
Three minutes anchor pilot in electrical work
5
From Japan
On 2017-11-08 18:28:38
I used 12.5 Φ as a pilot hole of a 3-minute anchor. In case We have opened 300 to 400 pieces in a short period of time, I survived enough In the last direction, the animal was not able to enter the animal, but I am satisfied as the amount of work.
This review is about item#2276872.
When concrete drilling
5
From Japan
On 2017-09-16 15:56:13
I bought it as stock. It is handy when drilling.
This review is about item#10041981.
Work of attaching steel bundle to concrete soil
2
From Japan
On 2017-05-27 06:04:01
Although the cutting edge of the tip is satisfactory, the mandrel shaft is soft, and it is bent by just slightly tilting the drill, the vibration drill grinds. I would like you to make it with a little harder steel.
This review is about item#2276942.
Drilling
4
From Japan
On 2016-11-04 16:56:42
Normally you can speed up the drilling quickly, but on the uneven surface Miyanaga is easy to use
This review is about item#2276906.
Anchor bolt driving
5
From Japan
On 2016-10-15 14:35:46
Drilling work is possible in a short time. A hole opens beautifully
This review is about item#2276906.
Construction of post-construction anchors
5
From Japan
On 2016-04-16 15:40:17
I hope the dust will be reduced.
This review is about item#02276845.
Sash mounting
4
From Japan
On 2016-02-10 11:14:59
It is durable.
This review is about item#02277055.
Fixtures
3
From Japan
On 2015-10-05 14:03:11
Normal upper class !!
This review is about item#06684027.
Drilling in concrete
4
From Japan
On 2015-02-12 20:11:34
It may take a while for the tip to collapse. I want you to be a little more robust.
This review is about item#10041981.
Drilling concrete
4
From Japan
On 2013-12-20 18:31:27
I can cut well for the price. If it is a bit cheaper, I should say something.
This review is about item#06684115.