Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Concrete drill Insert top bit (SDS-plus) TT type
  • Concrete drill Insert top bit (SDS-plus) TT type
  • Concrete drill Insert top bit (SDS-plus) TT type

Concrete drill Insert top bit (SDS-plus) TT type TT12.5x160BP

4.11 (18)
Item.#
02276872
Mfr.#
TT12.5x160BP
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
Concrete, block, brick, mortar
Type
For lightweight hammer drills
Purpose
Concrete, block brick and mortar
Blade Diameter (phi mm)
12.5
Overall Length (mm)
160
TRUSCO Part Number
224-7151
Effective Length (mm)
100
Customer Reviews
5 star 7
4 star 7
3 star 3
2 star 1
1 star 0
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
Three minutes anchor pilot in electrical work
5
From Japan
On 2017-11-08 18:28:38
I used 12.5 Φ as a pilot hole of a 3-minute anchor. In case We have opened 300 to 400 pieces in a short period of time, I survived enough In the last direction, the animal was not able to enter the animal, but I am satisfied as the amount of work.
This review is about item#2276872.
When concrete drilling
5
From Japan
On 2017-09-16 15:56:13
I bought it as stock. It is handy when drilling.
This review is about item#10041981.
Work of attaching steel bundle to concrete soil
2
From Japan
On 2017-05-27 06:04:01
Although the cutting edge of the tip is satisfactory, the mandrel shaft is soft, and it is bent by just slightly tilting the drill, the vibration drill grinds. I would like you to make it with a little harder steel.
This review is about item#2276942.
Drilling
4
From Japan
On 2016-11-04 16:56:42
Normally you can speed up the drilling quickly, but on the uneven surface Miyanaga is easy to use
This review is about item#2276906.
Anchor bolt driving
5
From Japan
On 2016-10-15 14:35:46
Drilling work is possible in a short time. A hole opens beautifully
This review is about item#2276906.
Construction of post-construction anchors
5
From Japan
On 2016-04-16 15:40:17
I hope the dust will be reduced.
This review is about item#02276845.
Sash mounting
4
From Japan
On 2016-02-10 11:14:59
It is durable.
This review is about item#02277055.
Fixtures
3
From Japan
On 2015-10-05 14:03:11
Normal upper class !!
This review is about item#06684027.
Drilling in concrete
4
From Japan
On 2015-02-12 20:11:34
It may take a while for the tip to collapse. I want you to be a little more robust.
This review is about item#10041981.
Drilling concrete
4
From Japan
On 2013-12-20 18:31:27
I can cut well for the price. If it is a bit cheaper, I should say something.
This review is about item#06684115.