Buy more than* S$200* and get FREE SHIPPING

  • Concrete drill Insert top bit (SDS-plus) TT type
  • Concrete drill Insert top bit (SDS-plus) TT type
  • Concrete drill Insert top bit (SDS-plus) TT type

Concrete drill Insert top bit (SDS-plus) TT type TT18.0x160BP

4.13 (15)
Item.#
02276933
Mfr.#
TT18.0x160BP
Package Qty.
1PC
Ship pack of
1
28.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block brick and mortar
Blade Diameter (phi mm)
18
Overall Length (mm)
160
TRUSCO Part Number
224-7224
Effective Length (mm)
100
Work Material
Concrete, block, brick, mortar
Type
For lightweight hammer drills
Customer Reviews
5 star 5
4 star 7
3 star 3
2 star 0
1 star 0
Review Rating: 4.13
15 Customer Reviews
The reviews are automatic translation.
Boring
4
From Japan
On 2016-11-04 16:56:42
Although usually I say to fast the speed of drilling, in terms of irregularities is easy to use is MIYANAGA
This review is about item#2276906.
Anchor bolt driving
5
From Japan
On 2016-10-15 14:35:46
A short period of time to drilling can work. It opens a hole in the beautiful
This review is about item#2276906.
Construction of post-construction anchor
5
From Japan
On 2016-04-16 15:40:17
I think that I should become less dust.
This review is about item#02276845.
Sash mounting
4
From Japan
On 2016-02-10 11:14:59
There is durability.
This review is about item#02277055.
Fixtures
3
From Japan
On 2015-10-05 14:03:11
Usual choice !!
This review is about item#06684027.
Drilling to concrete
4
From Japan
On 2015-02-12 20:11:34
The leading edge of collapse might be a little early. I want you to a little more rugged.
This review is about item#10041981.
Drilling of concrete
4
From Japan
On 2013-12-20 18:31:27
It cuts well for the price If a little more cheaper Iukotonashi
This review is about item#06684115.
Drilling of concrete surface
3
From Japan
On 2013-10-23 15:26:11
I not bad but breaking pretty. How to use is wrong?
This review is about item#06684002.
Use the Bisukon to fix the liner on the spandrel wall
5
From Japan
On 2013-07-18 20:29:44
It is convenient to sustained sharpness in the long-lasting long life.
This review is about item#10041972.
Drilling of the anchor bolt
5
From Japan
On 2012-11-06 12:54:52
Good sharpness
This review is about item#02276854.