The reviews are automatic translation.
Three minutes anchor pilot in electrical work
From Japan
On 2017-11-08 18:28:38
I used 12.5 Φ as a pilot hole of a 3-minute anchor. In case
We have opened 300 to 400 pieces in a short period of time,
I survived enough
In the last direction, the animal was not able to enter the animal, but I am satisfied as the amount of work.
When concrete drilling
From Japan
On 2017-09-16 15:56:13
I bought it as stock. It is handy when drilling.
Work of attaching steel bundle to concrete soil
From Japan
On 2017-05-27 06:04:01
Although the cutting edge of the tip is satisfactory, the mandrel shaft is soft, and it is bent by just slightly tilting the drill, the vibration drill grinds. I would like you to make it with a little harder steel.
Drilling
From Japan
On 2016-11-04 16:56:42
Normally you can speed up the drilling quickly, but on the uneven surface Miyanaga is easy to use
Anchor bolt driving
From Japan
On 2016-10-15 14:35:46
Drilling work is possible in a short time. A hole opens beautifully
Construction of post-construction anchors
From Japan
On 2016-04-16 15:40:17
I hope the dust will be reduced.
Sash mounting
From Japan
On 2016-02-10 11:14:59
It is durable.
Fixtures
From Japan
On 2015-10-05 14:03:11
Normal upper class !!
Drilling in concrete
From Japan
On 2015-02-12 20:11:34
It may take a while for the tip to collapse. I want you to be a little more robust.
Drilling concrete
From Japan
On 2013-12-20 18:31:27
I can cut well for the price. If it is a bit cheaper, I should say something.