Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Kinoko unylon
  • Kinoko unylon
  • Kinoko unylon

Kinoko unylon KU50-7

4.50 (2)
Item.#
02277004
Mfr.#
KU50-7
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x39
Outer Diameter (mm)
50
Color
Purple
Width (mm)
30
Shaft Diameter (phi mm)
6
Maximum Rotation Speed (min-1[r. p.m])
5000
Grain Size
Ara eyes (# 150)
Material
Nonwoven fabric
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Polishing wood
5
From Japan
On 2016-02-24 17:54:58
It can be used as it is.
This review is about item#02277013.
Rust removal
4
From Japan
On 2015-10-03 21:37:58
The diameter decreases in a blink of an eye · · ·. But easy to use.
This review is about item#02277022.