Buy more than* S$200* and get FREE SHIPPING

  • Concrete drill Twist-drill bit B type for vibrations
  • Concrete drill Twist-drill bit B type for vibrations
  • Concrete drill Twist-drill bit B type for vibrations

Concrete drill Twist-drill bit B type for vibrations B12.0x200BP

4.45 (53)
Item.#
02277177
Mfr.#
B12.0x200BP
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
200
TRUSCO Part Number
387-9763
Effective Length (mm)
120
Shank Diameter (phi mm)
10
Purpose
Concrete, block brick and mortar, Concrete, block brick and mortar
Caution
For diameters up to 11mm is straight shank. For diameters larger than 11.5mm is reduced-shank., For diameters up to 11mm is straight shank. For diameters larger than 11.5mm is reduced-shank.
Material
SK material
Using Electric Drill Suitable Rotation (min-1[r.p.m])
800 - 1200
Blade Diameter (phi mm)
12
Work Material
Concrete, block, brick, mortar
Compatible Motor
Vibration drill (modes of use/ vibration and rotation)
Customer Reviews
5 star 37
4 star 7
3 star 6
2 star 2
1 star 1
Review Rating: 4.45
53 Customer Reviews
The reviews are automatic translation.
Anchor's pilot hole
5
From Japan
On 2018-05-17 02:16:20
Although it is cheap set thing but there are ten girths, since the anchor pilot hole diameter wanted to be hit was 10.5, I bought it intentionally. I am looking forward to see what happens in the future.
This review is about item#02277143.
Used for anchor bolt under hole drilling of car stopper on garage concrete floor
5
From Japan
On 2018-04-21 09:14:09
This time for the first time drilling work perpendicular to concrete floor with vibration drill. Although it was drilling work of only 4 places, it was completed very quickly with cooperation. I chose a bit with the same diameter as the anchor bolt for the first time in amateur work, so the vacant hole became bigger than the anchor and it became slightly faint.
This review is about item#2277186.
Puncture of concrete wall
4
From Japan
On 2018-04-04 15:37:22
I used a 6 mm shape object. I bought a hole for a plastic plug on the concrete wall. Although only 10 holes are drilled, although the price is inexpensive, the hole opened easily. I think that it is advantageous for users who do not have much use frequency like me. Next time I buy 8 mm and I'm thinking of stopping the hardware with wedge anchor.
This review is about item#2277414.
Slate roof drilling
5
From Japan
On 2018-03-12 15:53:25
I used it to drill a hole in the slate roof of cement raw material, but it worked perfectly well with sharpness. It is a very good product.
This review is about item#2277432.
For anchor installation
5
From Japan
On 2018-02-26 16:39:26
I was worried because the base was quite hard, but I could open it safely in 17 places. I bought another one at the spare, but I did not use it.
This review is about item#2277204.
Concrete pavement
5
From Japan
On 2018-02-08 15:42:32
I used the reinforcing bars in the connection of the existing concrete and used it, but it was usable normally.
This review is about item#2277143.
Pinning to the road.
5
From Japan
On 2018-01-05 18:30:17
I think that it is very good in cost performance. it's the best.
This review is about item#2277441.
I am using it for the prepared hole of the muscle
5
From Japan
On 2017-11-27 20:03:30
It is truly a drill bit of Unika. It is excellent in durability. It is safe domestic quality. Also, I did repeat.
This review is about item#10037903.
For myself
5
From Japan
On 2017-10-29 11:14:11
I used it with the drill of BOSCH but it is very satisfying it is very easy to use and very good thing without licking the cutting edge.
This review is about item#2277186.
Installation of outer wall siding
4
From Japan
On 2017-10-27 18:41:48
Sharpness can be used without problems. And only durability.
This review is about item#2277441.