The reviews are automatic translation.
packing
From Japan
On 2018-03-29 14:38:31
It is difficult to cut by hand. It is a pity that it is easy for you.
Seal of office work and letter seal, masking of sand blast
From Japan
On 2017-11-13 00:01:18
It is convenient to use for masking sandblasting recently as well as office and sealed seal. It can be used for masking blasting because it is easy to peel off moderately on the metal surface.
I use it instead of cellophane tape.
From Japan
On 2017-07-10 14:42:36
There is no problem with adhesive strength.
I feel quite good in tensile strength (tape body)
As office supplies
From Japan
On 2017-07-06 15:32:48
Since it is a free shipping site with over 3000 yen, if there are various hands, it will be saved as an amount adjustment. If you think as free shipping it is the lowest price.
Paste documents
From Japan
On 2017-06-06 10:28:02
I could not cut with a plastic blade dispenser, I felt it was harder to use than other manufacturer's.
Although handcrafting is good, I think that if you improve so that even pla blades can be cut, I will purchase again.
For everyday life
From Japan
On 2017-05-26 07:15:06
It was very good thing. Thank you also next time. Best regards
Packing work
From Japan
On 2017-04-09 23:22:55
Compared to major products, it is difficult to cut. (Whether it is thicker than major products) It is used in a very general tape dispenser.
To paste paper drawings
From Japan
On 2017-02-14 14:47:03
I bought it for Refill made by Scotch, but when I use it attached to a plastic tape cutter, the tape is durable or it is very bad with the tape cutter.
Organizing data
From Japan
On 2016-09-29 17:24:40
It is simple and cheap, but it satisfies the requirement that it can write letters from the top of pasted, and I am satisfied.
Used as a packing tape for electronic parts
From Japan
On 2016-08-30 17:56:16
Used as packing tape for electronic parts.